HANDLE/PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDLE/PULL

MONROE PMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LAE2
  • Mfr. Model # 4LAE2
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Mounting Type Unthreaded Through Holes
  • Material Steel
  • Item Pull Handle
  • Colour Silver
  • Finish Polished Zinc
  • Screw Size 10
  • Hardware Included
  • Grip Dia. 1/4"
  • Load Rated (Y/N) N
  • Mounting Hole Center to Center 5-3/4"
  • Projection 1-1/4"
  • Grip Height 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list