Skip Content
HANDLE/PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE/PULL

MONROE PMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KZZ4
  • Mfr. Model # 4KZZ4
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Silver
  • Finish Dull Aluminum
  • Material Aluminum
  • Mounting Type Unthreaded Through Holes
  • Item Pull Handle
  • Screw Size 1/4
  • Hardware Not Included
  • Mounting Hole Center to Center 12-1/8"
  • Projection 2"
  • Grip Dia. 1/2"
  • Load Rated (Y/N) N
  • Inner Mounting Hole Ctr. to Ctr. 10-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list