Skip Content
HANDLE/PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE/PULL

MONROE PMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KZX6
  • Mfr. Model # 4KZX6
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Pull Handle
  • Colour Black
  • Material Nylon
  • Mounting Type Unthreaded Through Holes
  • Screw Size M5
  • Finish Matte
  • Operating Temp. -20 Degrees F - 200 Degrees F
  • Degree Offset 0 Degrees
  • Load Capacity 225 lbs.
  • Hardware Not Included
  • Projection 1-19/64"
  • Grip Dia. 21/64"
  • Mounting Hole Center to Center 3-15/16"
  • Grip Height 43/64"
  • Load Rated (Y/N) Y

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list