Skip Content
HANDLE/PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE/PULL

MONROE PMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KZK6
  • Mfr. Model # 4KZK6
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Silver
  • Material 304 Stainless Steel
  • Item Pull Handle
  • Mounting Type Threaded Holes
  • Finish Dull Stainless Steel
  • Screw Size 10-32
  • Hardware Included
  • Projection 2-13/16"
  • Thread Depth 3/4"
  • Mounting Hole Center to Center 5"
  • Grip Dia. 5/16"
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list