HANDLE/PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDLE/PULL

MONROE PMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KZG7
  • Mfr. Model # 4KZG7
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Finish Dull Aluminum
  • Colour Silver
  • Item Pull Handle
  • Material Aluminum
  • Mounting Type Threaded Holes
  • Screw Size 1/4-20
  • Projection 3"
  • Hardware Included
  • Thread Depth 37/64"
  • Mounting Hole Center to Center 10"
  • Grip Dia. 1"
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list