Skip Content
HANDLE/PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE/PULL

MONROE PMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KZG4
  • Mfr. Model # 4KZG4
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour Silver
  • Finish Dull Aluminum
  • Item Pull Handle
  • Material Aluminum
  • Mounting Type Threaded Holes
  • Screw Size 8-32
  • Thread Depth 1/2"
  • Hardware Included
  • Projection 1-13/32"
  • Load Rated (Y/N) N
  • Mounting Hole Center to Center 5"
  • Grip Dia. 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list