Skip Content
HANDLE PULL WHITE PLASTIC 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE PULL WHITE PLASTIC 5/PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1XNW5
  • Mfr. Model # 1XNW5
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Colour White
  • Item Pull Handle
  • Finish Solid White
  • Material Thermoplastic
  • Mounting Type Threaded Holes
  • Screw Size #8 x 1 OH
  • Overall Width 7/16"
  • Hardware Included
  • Projection 4-1/2"
  • Thread Depth 3/8"
  • Mounting Hole Center to Center 4"
  • Grip Dia. 1/2"
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list