Skip Content
HANDLE PULL,CHROME,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDLE PULL,CHROME,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XNV6
  • Mfr. Model # 1XNV6
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Finish Polished Chrome
  • Item Pull Handle
  • Colour Silver
  • Material Zinc
  • Mounting Type Threaded Holes
  • Screw Size 8-32 X 1"Truss Head MS
  • Projection 51/64
  • Thread Depth 13/32
  • Mounting Hole Center to Center 3
  • Hardware Included
  • Overall Width 7/16"
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list