HANDLE PULL,CHROME,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HANDLE PULL,CHROME,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XNV3
  • Mfr. Model # 1XNV3
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • Colour Silver
  • Item Pull Handle
  • Finish Polished Chrome
  • Material Zinc
  • Mounting Type Threaded Holes
  • Screw Size 8-32 X 1"Truss Head MS
  • Projection 1-3/16
  • Mounting Hole Center to Center 3
  • Thread Depth 13/32
  • Overall Width 5/16"
  • Hardware Included
  • Load Rated (Y/N) N
  • Grip Dia. 19/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list