Skip Content
HANDLE,NYLON,WHITE,4 FT IN. L,PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE,NYLON,WHITE,4 FT IN. L,PK 4

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KVF4
  • Mfr. Model # 2KVF4
  • UNSPSC # 47131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.34 lbs

Technical Specs

  • For Use With 2KVE4, 2KVE5, 2KVE6, 2KVE7, 2KVE8, 2KVE9, 2KVF1, 2KVF2, 2KVF3
  • Colour White
  • Item Handle
  • Length 4 ft
  • Material Nylon
  • Dia. 15/16"
  • Broom Handle Tip Material Metal
  • Broom Connection Type Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list