Skip Content
HANDLE MOP FIBREGLAS 54IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE MOP FIBREGLAS 54IN

VILEDA PROFESSIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNOMH7000F54
  • Mfr. Model # MH7000F54
  • UNSPSC # 47131601
  • CATALOGUE PAGE # 1658
  • Shipping Weight 1.1 lbs

Product Details

Lightweight mop handle made of reinforced high impact plastic. Designed to accommodate any size mop - both narrow and wide band.

Technical Specs

  • Item Fiberglass Handle, Blue
  • Handle Length 54"
  • Frame Width 7-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list