Skip Content
HANDLE MANURE FORK 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE MANURE FORK 48IN

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARC1514809
  • Mfr. Model # C1514809
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 336
  • Shipping Weight 1.9 lbs

Product Details

Manure fork handle, 48 inches.

Technical Specs

  • Item Manure, Straw Fork Handle
  • Handle Type Long Handle Straight
  • Colour Wood Grain
  • Fits G411L, G0413L, G0513L, G0516L
  • Handle Material Ash
  • Handle Length 48"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list