Skip Content
HANDLE MANURE FORK 33IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE MANURE FORK 33IN

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARC1563309
  • Mfr. Model # C1563309
  • UNSPSC # 15121502
  • CATALOGUE PAGE # 336
  • Shipping Weight 2.0 lbs

Product Details

YD shovel handle, 36 inches.

Technical Specs

  • Item Yard Spading Fork Handle
  • Handle Length 33"
  • Handle Type Long Handle Straight
  • Fits G0513D, G0516D, G0415D, S410D, SO513D
  • Colour Wood Grain
  • Handle Material Ash

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list