Skip Content
HANDLE MAGNET,BIPOLAR,50 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE MAGNET,BIPOLAR,50 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3DYD6
  • Mfr. Model # 3DYD6
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Item Manual Lifting Magnet
  • Handle Type Loop Handle
  • Magnet Length 2"
  • Magnet Width 3/4"
  • Magnet Height 1"
  • Magnet Material Ceramic
  • Max. Heat Resistant Temp. 300 Degrees F
  • Max. Lifting Capacity 50 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list