Skip Content
HANDLE MAGNET,BIPOLAR,25 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE MAGNET,BIPOLAR,25 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3DYD5
  • Mfr. Model # 3DYD5
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Handle Type Loop Handle
  • Item Manual Lifting Magnet
  • Magnet Height 1"
  • Magnet Length 1-1/16"
  • Magnet Width 3/4"
  • Magnet Material Ceramic
  • Max. Heat Resistant Temp. 300 Degrees F
  • Max. Lifting Capacity 25 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list