HANDLE MAGNET,BIPOLAR,225 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDLE MAGNET,BIPOLAR,225 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3DYD9
  • Mfr. Model # 3DYD9
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 659
  • Shipping Weight 4.21 lbs

Technical Specs

  • Magnet Length 5-1/4"
  • Item Ceramic Work Holding w/(2) Screws
  • Handle Type Loop Handle
  • Magnet Height 2"
  • Magnet Width 2"
  • Magnet Material Ceramic
  • Max. Heat Resistant Temp. 300 Degrees F
  • Max. Lifting Capacity 225 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list