Skip Content
HANDLE LCKNG FEM PIPE END BLL VLV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HANDLE LCKNG FEM PIPE END BLL VLV

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEXVP500P16
  • Mfr. Model # XVP500P16
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material Chrome Plated Brass
  • Temp. Range 0 - 350 Degrees F
  • Standards ANSI B1.20.3 (Dryseal Pipe Thread)
  • Max. Pressure 600 psi
  • Pipe Size 1"
  • Max. Steam Pressure 150 psi
  • Handle Type Locking Lever
  • Body Style Inline
  • Body Material Brass
  • Stem Material Brass
  • Port Standard
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material Steel
  • Connection Type FNPT x FNPT
  • Valve Structure 2-Piece
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list