HANDLE L LOCKING SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDLE L LOCKING SILVER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1XNZ5
  • Mfr. Model # 1XNZ5
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Includes 2 Keys
  • Item Cam Latch
  • Grip 2 7/32
  • Locking/Nonlocking Locking
  • Catch/Latch Depth 1-5/16"
  • Catch/Latch Material Zinc
  • Catch/Latch Finish Chrome
  • Catch/Latch Height 1-25/32"
  • Catch/Latch Opening Action Lift, Turn
  • Catch/Latch Width 2-1/4"
  • Catch/Latch Type Push-to-Close
  • Adjustable No
  • Mounting Hole Dia. 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list