!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
HANDLE HKORY F/MENS S/B AXE 28IN

HANDLE HKORY F/MENS S/B AXE 28IN

GARANT

HANDLE HKORY F/MENS S/B AXE 28IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDLE HKORY F/MENS S/B AXE 28IN

HANDLE HKORY F/MENS S/B AXE 28IN

GARANT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GARB1002806
  • Mfr. Model # B1002806
  • UNSPSC # 27112011
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs
Suggested Replacement Product
SINGLE-BIT AXE HANDLE, STRAIGHT, WOOD GRAIN, 28 IN L, HICKORY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.33 / EACH

EHC: EHC :

Product Details

Hickory handle, American eye style, 28 inches.

Technical Specs

  • Item Single-Bit Axe Handle
  • Handle Material Hickory
  • Fits Any American Eye Axe Head
  • Handle Length 28"
  • Handle Type Straight
  • Colour Wood Grain

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list