Skip Content
HANDLE HINGE 1/4 DR 5-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE HINGE 1/4 DR 5-3/4

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4766
  • Mfr. Model # 4766
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 26
  • Shipping Weight 0.22 lbs

Product Details

5-3/4 inch flex handle 1/4 inch drive.

Technical Specs

  • Finish Full Polish
  • Item Hinge Handle
  • Drive Size 1/4"
  • Overall Length 5-3/4"
  • Features Head Flexes 90 deg. From Horizontal, Made of Heat-Treated Alloy Steel
  • Standards ASME B107.10M

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list