Skip Content
HANDLE HCKORY MACHIN/BALL PEIN 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HANDLE HCKORY MACHIN/BALL PEIN 18IN

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARB4021805
  • Mfr. Model # B4021805
  • UNSPSC # 27111610
  • CATALOGUE PAGE # 198
  • Shipping Weight 0.6 lbs

Product Details

Mach handle 18 inches.

Technical Specs

  • Item Mach Handle 18"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list