Skip Content
HANDLE HARDWOOD THREADED RD 20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE HARDWOOD THREADED RD 20IN

MALLORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLL111U
  • Mfr. Model # 111U
  • UNSPSC # 47121803
  • CATALOGUE PAGE # 3196
  • Shipping Weight 0.3 lbs

Product Details

Squeegee handle, hardwood, threaded 20 inches.

Technical Specs

  • Item 20" Threaded Hardwood Handle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list