Skip Content
HANDLE FOR SPILL SCOOTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE FOR SPILL SCOOTER

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC5206BK
  • Mfr. Model # 5206BK
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2705
  • Shipping Weight 4.0 lbs

Product Details

Metal steel handle for spill scooter.

Technical Specs

  • Colour Black
  • Item Handle for Spill Scooter(TM)
  • Standards EPA 40 CFR 264.175, SPCC, NPDES
  • Includes Hardware
  • Container Type Handle
  • Height 9"
  • Length 37"
  • Width 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list