close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
HANDLE FOR 8IN FILES #5
- Item # SKZ5
- Mfr. Model # 5
- UNSPSC # 31162801
- CATALOGUE PAGE # 244
- Shipping Weight 0.13 lbs
Product Details
Skrooz-On file handle for 8 inch files. Moisture absorbing hardwood handle with heavy steel ferrule. Tempered Hexagon steel die cuts a thread of file. File tang never comes in contact with wood so it cannot split nor can handle come off until unscrewed.
Technical Specs
- Item Handle for 8" Files
- For Use With For Handling Files
- Material Hardwood with Heavy Steel
- Handle Design Skrooz-on
Compliance and Restrictions
-
None