Skip Content
HANDLE FOR 12IN FILES #7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE FOR 12IN FILES #7

MPERIAL SURGICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SKZ7
  • Mfr. Model # 7
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 244
  • Shipping Weight 0.2 lbs

Product Details

Skrooz-On file handle for 12 inch files. Moisture absorbing hardwood handle with heavy steel ferrule. Tempered Hexagon steel die cuts a thread of file. File tang never comes in contact with wood so it cannot split nor can handle come off until unscrewed.

Technical Specs

  • Item Handle for 12" Files
  • For Use With For Handling Files
  • Handle Design Skrooz-on
  • Material Hardwood with Heavy Steel

Compliance and Restrictions

  • None

Alternate Search Terms