HANDLE FOR 10IN FILES #6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDLE FOR 10IN FILES #6

MPERIAL SURGICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SKZ6
  • Mfr. Model # 6
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 244
  • Shipping Weight 0.12 lbs

Product Details

Skrooz-On file handle for 10 inch files. Moisture absorbing hardwood handle with heavy steel ferrule. Tempered Hexagon steel die cuts a thread of file. File tang never comes in contact with wood so it cannot split nor can handle come off until unscrewed.

Technical Specs

  • Item Handle for 10" Files
  • For Use With For Handling Files
  • Material Hardwood with Heavy Steel
  • Handle Design Skrooz-on

Compliance and Restrictions

  • None

Alternate Search Terms