HANDLE FLUSH PULL 70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDLE FLUSH PULL 70

RICHARDS-WILCOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCW425-0090
  • Mfr. Model # 425-0090
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 1112
  • Shipping Weight 1.0 lbs

Product Details

Flush pull door hardware (70), formed steel construction, Face plate: 7 inches high x 4-1/2 inches wide x 1-1/4 inches deep: Finish: commercially galvanized.

Technical Specs

  • Item Flush Pull 70
  • Material Formed Steel
  • Finish Commercially Galvanized
  • Load Capacity 1 lbs.
  • Cutout Width 4-1/2"
  • Cutout Height 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list