Skip Content
HANDLE FLEX 1IN DRV 28IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HANDLE FLEX 1IN DRV 28IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSA119
  • Mfr. Model # SA119
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.157 lbs

Product Details

1 inch drive, 28 inch flex handle.

Technical Specs

  • Item 28" Flex Handle
  • Drive Size 1"
  • Overall Length 28"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list