Skip Content
HANDLE FIBREGLASS YW HANGER 55IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HANDLE FIBREGLASS YW HANGER 55IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATGFGH2Y
  • Mfr. Model # FGH2Y
  • UNSPSC # 47131609
  • CATALOGUE PAGE # 1684
  • Shipping Weight 1.05 lbs

Product Details

55-inch heavy-duty fibreglass handle features a European fine thread to seal out moisture and bacteria. For use with Euro-thread Food Hygiene brushes, brooms and floor squeegees. Yellow handle grip.

Technical Specs

  • Colour Yellow
  • Material Fiberglass
  • Length 55"
  • Item Yellow Cap

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list