Skip Content
HANDLE FIBREGLASS THREADED RED 50X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE FIBREGLASS THREADED RED 50X1

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG24411
  • Mfr. Model # 24411
  • UNSPSC # 47131609
  • CATALOGUE PAGE # 1673
  • Shipping Weight 5.0 lbs

Product Details

Fibreglass broom handle with nylon thread, 54 inches. Colour: red. An ideal solution for food service\food processing environments. Colour coded to assist in food type or task segregation and in the implementation of a HACCP system.

Technical Specs

  • Colour Red
  • Dia. 1"
  • Item Fiberglass Handle
  • Length 54"
  • Material Fiberglass

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List