Skip Content
HANDLE FIBREGLASS HANGER 55IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HANDLE FIBREGLASS HANGER 55IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATGFGH2
  • Mfr. Model # FGH2
  • UNSPSC # 47131609
  • CATALOGUE PAGE # 1684
  • Shipping Weight 1.0 lbs

Product Details

55-inch heavy-duty fibreglass handle features a European fine thread to seal out moisture and bacteria. For use with Euro-thread Food Hygiene brushes, brooms and floor squeegees. White handle grip.

Technical Specs

  • Material Fiberglass
  • Colour White
  • Length 55"
  • Item White Cap

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List