Skip Content
HANDLE FIBREGLASS 16 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE FIBREGLASS 16 FT

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC6269B
  • Mfr. Model # 6269B
  • UNSPSC # 47131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Dia. 1-1/2"
  • Colour White
  • For Use With Remco Ceiling Squeegees
  • Includes Bottle
  • Item Draining Extension Handle
  • Length 8 ft. 6" to 16 ft.
  • Material Fiberglass
  • Broom Connection Type Threaded
  • Broom Handle Tip Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list