Skip Content
HANDLE FIBREGLAS THREADED 60IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE FIBREGLAS THREADED 60IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG2410
  • Mfr. Model # 2410
  • UNSPSC # 47131609
  • CATALOGUE PAGE # 1673
  • Shipping Weight 1.16 lbs

Product Details

Yellow fiberglass broom handle with nylon tip, 60 inches.

Technical Specs

  • Colour Yellow
  • Item Fiberglass Handle
  • Material Fiberglass
  • Length 60"
  • Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list