Skip Content
HANDLE FIBERGLASS 60INX1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HANDLE FIBERGLASS 60INX1IN

VILEDA PROFESSIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNOMH7000F
  • Mfr. Model # MH7000F
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 1658
  • Shipping Weight 1.2 lbs

Product Details

Lightweight mop handle made of reinforced high impact plastic. Designed to accommodate any size mop - both narrow and wide band.

Technical Specs

  • Handle Length 60"
  • Item Fiberglass Handle, Blue
  • Frame Length 60"
  • Frame Width 7-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List