Skip Content
HANDLE EPOXY COAT THRD/RFC 54IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE EPOXY COAT THRD/RFC 54IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG2508
  • Mfr. Model # 2508
  • UNSPSC # 47131609
  • CATALOGUE PAGE # 1673
  • Shipping Weight 0.77 lbs

Product Details

Epoxy coated metal broom handle with hex reinforced tip, 54 inches.

Technical Specs

  • Item Epoxy Coated Metal Handle
  • Dia. 15/16"
  • Length 54"
  • Material Metal, Epoxy

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list