HANDLE DOOR PULL 4-7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDLE DOOR PULL 4-7/8IN

GRAINGER APPROVED

Web Price : $1.19 / PACKAGE

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4PE14
  • Mfr. Model # 4PE14
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Silver
  • Finish Polished Zinc
  • Item Pull Handle
  • Material Steel
  • Mounting Type Unthreaded Through Holes
  • Screw Size #6 x 3/4"
  • Mounting Hole Center to Center 4-11/64"
  • Projection 1-5/32"
  • Hardware Included
  • Load Rated (Y/N) N
  • Grip Dia. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list