Skip Content
HANDLE DEBUR TELESCOPIC N BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE DEBUR TELESCOPIC N BLADE

NOGA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NOGNG3002
  • Mfr. Model # NG3002
  • UNSPSC # 23171605
  • CATALOGUE PAGE # 546
  • Shipping Weight 0.2 lbs

Product Details

Tele Burr NG3002 includes the ergonomic NG-3 handle. N holder that extends from 25-115mm, N1 and N2 blades. Fits all N type light deburring blades. Spare blades are held securely in the back cap.

Technical Specs

  • Item Tele Burr
  • Material HSS
  • Handle NG-3 Handle
  • Overall Length 160mm
  • Screw Size 3.2mm
  • Shank Size 40

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list