Skip Content
HANDLE CHEST 4 1/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDLE CHEST 4 1/16IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PE26
  • Mfr. Model # 4PE26
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 1110
  • Shipping Weight 0.65 lbs

Product Details

Surface mounted chest handle is for use on chests, crates and storage boxes. Heavy steel handle with large bail allows for firm, comfortable grip. Screws can be driven on all sizes without raising bail. Size no. 4, wire diameter 3/8 in, plate size 4-1/6 in x 3 in, Zinc plated finish.

Technical Specs

  • Hardware Not Included
  • Material Steel
  • Mounting Type Weld-On
  • Finish Natural
  • Item Folding Pull Handle
  • Grip Dia. 3/8"
  • Load Rated (Y/N) N
  • Colour Natural

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list