HANDLE BOW 71 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDLE BOW 71

RICHARDS-WILCOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCW111-0328
  • Mfr. Model # 111-0328
  • UNSPSC # 22101721
  • CATALOGUE PAGE # 1105
  • Shipping Weight 0.4 lbs

Product Details

Bow handle door hardware (71). Handle: formed steel: Overall sizes: 7-1/2 inches high x 1-3/8 inches wide: Length of Grip: 4-1/2 inches: Depth of Grip: 2 inches: Finish: zinc plated.

Technical Specs

  • Item Bow Handle
  • Finish Zinc Plated
  • Material Formed steel
  • Overall Length 7-1/2"
  • Grip Length 4-1/2"
  • Overall Width 1-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list