HANDLE BOW 191 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDLE BOW 191

RICHARDS-WILCOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCW1-0418
  • Mfr. Model # 1-0418
  • UNSPSC # 22101721
  • CATALOGUE PAGE # 1105
  • Shipping Weight 3.0 lbs

Product Details

Bow handle 191, handle 7/8 inch diameter formed steel: straight pads, steel drilled for 1/2 inch diameter, height 15 inches x 2 inches wide. Handle projects 2-3/4 inches from face of door. Length of grip is 9 inches: depth of grip is 1-7/8 inches.

Technical Specs

  • Item Bow Handle
  • Finish Black Enamel
  • Material Formed steel
  • Overall Width 2"
  • Overall Length 13-1/2"
  • Projection 2-3/4"
  • Grip Length 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list