Skip Content
HANDLE ASH SHOVEL POLY D GRIP 28IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE ASH SHOVEL POLY D GRIP 28IN

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARC4502809
  • Mfr. Model # C4502809
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 336
  • Shipping Weight 1.17 lbs

Product Details

YD shovel handle, 28 inches.

Technical Specs

  • Item Poly D-Grip Shovel Handle
  • Handle Length 27"
  • Colour Wood Grain
  • Handle Type D Handle Straight
  • Fits SHR2D, SHR2D, SHDS14FD,SHR2LY, SHS2D, SHS2L, SHGS2D, SHGS2L, TDR, TDS, TLR, TDGS, THDS14FD
  • Handle Material White Ash

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list