Skip Content
HANDLE ALUMINUM BLACK 59IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE ALUMINUM BLACK 59IN LONG

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC29379
  • Mfr. Model # 29379
  • UNSPSC # 47131609
  • CATALOGUE PAGE # 1686
  • Shipping Weight 1.18 lbs

Product Details

59 inch aluminum handle, threaded. Black handle.

Technical Specs

  • Colour Black
  • For Use With Remco/Vikan Squeegees, Brooms,Brushes
  • Item Handle
  • Material Aluminum
  • Length 59"
  • Dia. 1-1/4"
  • Broom Handle Tip Material Plastic
  • Broom Connection Type Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list