Skip Content
HANDLE ALUMINUM 53IN RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HANDLE ALUMINUM 53IN RD

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATGALH7R
  • Mfr. Model # ALH7R
  • UNSPSC # 47131609
  • CATALOGUE PAGE # 1684
  • Shipping Weight 0.83 lbs

Product Details

53-inch aluminum handle features a European fine thread to seal out moisture and bacteria. For use with Euro-thread Food Hygiene brushes, brooms and floor squeegees. Red handle grip.

Technical Specs

  • Colour Red
  • Material Aluminum
  • Length 53"
  • Item Red Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list