Skip Content
HANDLE 60 IN WOOD FIRE RAKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE 60 IN WOOD FIRE RAKE

COUNCIL TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9U098
  • Mfr. Model # 9U098
  • UNSPSC # 46191605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.26 lbs

Technical Specs

  • Material Wood
  • For Use With Mfr. Model No. LW12-60
  • Handle Type Straight
  • Item Fire Rake Replacement Handle
  • Overall Length 60"
  • For Use With Mfr. Model Number LW12-60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list