Skip Content
HANDLE 59 INCH PURPL FIBERGLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE 59 INCH PURPL FIBERGLASS

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC29388
  • Mfr. Model # 29388
  • UNSPSC # 47131609
  • CATALOGUE PAGE # 1686
  • Shipping Weight 1.2 lbs

Product Details

59 inch fiberglass handle, Threaded. Purple handle.

Technical Specs

  • Colour Purple
  • Dia. 1-1/2"
  • For Use With Remco/Vikan Color-Coded Squeegee, Brooms, Brushes
  • Item Handle
  • Length 59"
  • Material Aluminum
  • Broom Handle Tip Material Plastic
  • Broom Connection Type Threaded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List