Skip Content
HANDLE 58IN  FOR QUICKCONNECT FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE 58IN FOR QUICKCONNECT FRAME

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBQ750
  • Mfr. Model # Q750
  • UNSPSC # 47131601
  • CATALOGUE PAGE # 1661
  • Shipping Weight 0.81 lbs

Product Details

Quick connect squeegee frame, 58 in. Lightweight aluminum construction. One-step connecting mechanism speeds mop assembly. Flat frame profile is sanitary and easy to clean. User-friendly bend and grips make handles more comfortable to use.

Technical Specs

  • Item 58" Straight Handle
  • Handle Length 58"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list