Skip Content
HANDLE 51 INCH PURPL ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE 51 INCH PURPL ALUMINUM

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC29358
  • Mfr. Model # 29358
  • UNSPSC # 47131609
  • CATALOGUE PAGE # 1686
  • Shipping Weight 1.1 lbs

Product Details

51 inch aluminum handle, threaded. Purple handle

Technical Specs

  • Colour Purple
  • Dia. 1-1/2"
  • For Use With Remco/Vikan Squeegees, Brooms,Brushes
  • Item Handle
  • Length 51"
  • Material Aluminum
  • Broom Handle Tip Material Plastic
  • Broom Connection Type Threaded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List