Skip Content
HANDLE 3/8-16X2.36X4.29 ADJUSTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE 3/8-16X2.36X4.29 ADJUSTABLE

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DDH5
  • Mfr. Model # 3DDH5
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Colour Black Satin
  • Finish Black Satin
  • Fits Hand Wheel Dia. (In.) -
  • Height 4.84"
  • Material Zinc
  • Includes -
  • Item Adjustable Handle
  • Height (In.) 4.84
  • Style Modern Design
  • Thread Size 3/8-16
  • Type External Thread
  • Tap Type (In.) -
  • Knob Type Adjustable Handle
  • Screw Length 2.36"
  • Standards -
  • Overall Length 4.29"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list