HANDLE,CHEST,4 1/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDLE,CHEST,4 1/16 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PE28
  • Mfr. Model # 4PE28
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Silver
  • Finish Polished Zinc
  • Item Folding Pull Handle
  • Mounting Type Unthreaded Through Holes
  • Material Steel
  • Screw Size #10 x 3/4 FH
  • Mounting Hole Center to Center 3"
  • Grip Dia. 3/8"
  • Vert. Mounting Hole Ctr. to Ctr. 2"
  • Grip Length 4-5/16"
  • Hardware Included
  • Overall Width 3"
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list