HANDLAMP CORDED,64 SFC MT LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDLAMP CORDED,64 SFC MT LED

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22FJ06
  • Mfr. Model # 22FJ06
  • UNSPSC # 39111518
  • CATALOGUE PAGE # 1194
  • Shipping Weight 2.75 lbs

Technical Specs

  • Colour Red/Black
  • Gauge/Conductor 18/2
  • Includes (2) Hooks
  • Features (2) Hooks, 64 Surface Mount LED Unit
  • Item Hand Lamp
  • Length 14-1/8"
  • Handle Straight
  • Cord Length 50 ft.
  • Housing Material Plastic
  • Standards cUL
  • Housing Dia. 2-1/4"
  • Amps 0.2
  • Lamp Watts 3.8
  • Lumens 320
  • Power Source 120 VAC
  • Lens Material Polycarbonate
  • NEMA Plug Configuration 1-15P
  • Rated Life 50,000 hr.
  • Rechargeable No
  • NEC Cord Designation SJTOW
  • NEMA Receptacle Configuration 1-15R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list